Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel

  • Mfr # EV8318

  • Zoro # G607965105


product price: $53.99
/ea

Key Features

Length - Drains
8.88
Includes
Push-Up Drain
Overall Height
2.63
Material
Brass
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV8318
Zoro #
G607965105
UPC #
196507010335
Country of Origin
China

Dimensions

Length - Drains
8.88
Overall Height
2.63
Width
2.63

Details

Includes
Push-Up Drain
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-5/8" x (W) 2-5/8" x (H) 8-7/8", Fits all standard lavatory drain openings, Trouble-free push button operation, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included
Finish
Brushed Nickel
Type
Bathroom Sink Drains

Description

Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronet push popup bathroom sink drain without overflow will fit standard bathroom sink sizes This drain assembly with large size of push button cap

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.