Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push PopUp Bathroom Sink Drain without Overflow, Matte Black

  • Mfr # EV8210MB

  • Zoro # G507965038


product price: $55.45
/ea

Key Features

Length - Drains
8.88
Width
2.63
Type
Bathroom Sink Drains
Features
Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-5/8" x (W) 2-5/8" x (H) 8-7/8", Fits all standard lavatory drain openings, Push pop-up mechanism, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included
Overall Height
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV8210MB
Zoro #
G507965038
UPC #
196507009674
Country of Origin
China

Dimensions

Length - Drains
8.88
Width
2.63
Overall Height
2.63

Details

Type
Bathroom Sink Drains
Features
Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-5/8" x (W) 2-5/8" x (H) 8-7/8", Fits all standard lavatory drain openings, Push pop-up mechanism, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included
Material
Brass
Finish
Matte Black
Includes
Push-Up Drain

Description

Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronel push popup bathroom sink drain without overflow will fit standard bathroom sink sizes This drain assembly with large size of push button cap

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.