
Push PopUp Bathroom Sink Drain without Overflow, Polished Nickel
Mfr # EV8416
Zoro # G707965104
product price: $53.99
/eaKey Features
Length - Drains
8.44
Finish
Polished Nickel
Includes
Push-Up Drain
Features
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV8416
Zoro #
G707965104
UPC #
196507009452
Country of Origin
China
Dimensions
Length - Drains
8.44
Width
2.44
Overall Height
2.44
Details
Finish
Polished Nickel
Includes
Push-Up Drain
Features
Material
Brass
Type
Bathroom Sink Drains
Description
Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronet push popup bathroom sink drain without overflow will fit standard bathroom sink sizes
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.