Zoro Homepage

Restoration 18" Dual Towel Bar, Polished Brass

  • Mfr # BA396318PB

  • Zoro # G3909657


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Collection
Restoration
Material
Brass
ADA Compliant
true
Escutcheon Included
false
Prop 65 Label
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA396318PB
Zoro #
G3909657
UPC #
663370180040
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.13
Item Length (Inch)
20.75
Item Width (Inch)
5.13
Product Diameter (Inch)
2.75

Details

Item
Restoration 18" Dual Towel Bar, Polished Brass
Finish
Polished Brass
Collection
Restoration
Material
Brass
ADA Compliant
true
Escutcheon Included
false
Prop 65 Label
true
Warranty
1
Installation Type
Wall Mount
Theme
Traditional
Item Weight (lbs)
2.21
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
UPC/CUPC Certified
false

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Restoration Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Restoration Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.