Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bar Faucet, Brushed Nickel

  • Mfr # KB3498AX

  • Zoro # G3911748


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Theme
Traditional
Handles Included
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3498AX
Zoro #
G3911748
UPC #
663370016035
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Max Deck Thickness
1.25
Item Height (Inch)
9.75
Item Length (Inch)
6.19

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Theme
Traditional
Handles Included
true
Hot Handle Item#
KBH1608AXH
Material
Brass
Installation Type
Deck Mount
Faucet Holes
2
Collection
Restoration
Faucet Centers
4
Drain Included
No
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH1608AXC
Handle Style
Cross
Mounting Type
Deck Mount
Sidespray
false
Item Weight (lbs)
5.13
Valve Type
Washerless Cartridge
Pullout Spray
false
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.