Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bar Faucet, Brushed Nickel

  • Mfr # KB3498PL

  • Zoro # G3925258


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Max Deck Thickness
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3498PL
Zoro #
G3925258
UPC #
663370016028
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.75
Item Width (Inch)
6.38
Item Length (Inch)
10

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Centers
4
Item Weight (lbs)
5.13
Pulldown Spray
false
Material
Brass
Pullout Spray
false
Theme
Traditional
Handle Style
Lever
Collection
Restoration
Mounting Type
Deck Mount
Drain Included
No
Sidespray
false
Valve Type
Washerless Cartridge
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KBH1608PL
Faucet Holes
2

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.