Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bar Faucet, Brushed Nickel

  • Mfr # KB3498PX

  • Zoro # G3910892


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Faucet Holes
2
Mounting Type
Deck Mount
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3498PX
Zoro #
G3910892
UPC #
663370016042
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Height (Inch)
3.75
Max Deck Thickness
1.25
Item Length (Inch)
10

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Faucet Holes
2
Mounting Type
Deck Mount
Theme
Traditional
Hot Handle Item#
KBH1608PXH
Cold Handle Item#
KBH1608PXC
Pullout Spray
false
Collection
Restoration
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Centers
4
Installation Type
Deck Mount
Sidespray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Valve Type
Washerless Cartridge
Material
Brass
Drain Included
No
Item Weight (lbs)
5.13
Pulldown Spray
false

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.