Restoration, 4" Centerset Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB3495AL

  • Zoro # G3926518


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Installation Type
Deck Mount
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3495AL
Zoro #
G3926518
UPC #
663370015977
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.19
Item Width (Inch)
3.5
Item Height (Inch)
9.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Installation Type
Deck Mount
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Pullout Spray
false
Theme
Traditional
Faucet Holes
2
Sidespray
false
Valve Type
Washerless Cartridge
Material
Brass
Drain Included
No
Collection
Restoration
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
5.13
Mounting Type
Deck Mount
Faucet Centers
4
Share H&C Handle Item#
KBH1605AL

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.