Restoration, 4" Centerset Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB3495PX

  • Zoro # G3910533


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Cold Handle Item#
KBH1605PXC
Faucet Holes
2
Item Length (Inch)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3495PX
Zoro #
G3910533
UPC #
663370016004
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
3.75
Item Width (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
false
Cold Handle Item#
KBH1605PXC
Faucet Holes
2
Item Weight (lbs)
5.13
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Hot Handle Item#
KBH1605PXH
Handle Style
Cross
Mounting Type
Deck Mount
Sidespray
false
Collection
Restoration
Pullout Spray
false
Valve Type
Washerless Cartridge
Handles Included
true
Material
Brass
Installation Type
Deck Mount
Faucet Centers
4
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.