Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KB5617AL

  • Zoro # G3917917


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5617AL
Zoro #
G3917917
UPC #
663370223891
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.81
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH607ALSBC
Faucet Holes
3
Handles Included
true
Installation Type
Centerset
Handle Style
Lever
Hose Included
false
Hot Handle Item#
KBH607ALSBH
Pop Up Rod Item#
KBPR957SB
Spout Flow Rate (GPM)
1.2
Collection
Restoration
Theme
Traditional
Sidespray
false
Item Weight (lbs)
4.4
Faucet Centers
4
Drain Included
Yes
Pullout Spray
false
Pulldown Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.