Restoration, 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB5618AL

  • Zoro # G3940238


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5618AL
Zoro #
G3940238
UPC #
663370034008
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
4.81
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Pulldown Spray
false
Drain Included
Yes
Hose Included
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Centerset
Item Weight (lbs)
4.4
Handles Included
true
Cold Handle Item#
KBH608ALC
Pop Up Rod Item#
KBPR958
Pullout Spray
false
Sidespray
false
Faucet Centers
4
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH608ALH
Collection
Restoration
Theme
Traditional

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.