Zoro Homepage

Restoration, 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB5618PL

  • Zoro # G3933633


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5618PL
Zoro #
G3933633
UPC #
663370034169
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.81
Item Length (Inch)
6.25
Item Width (Inch)
3.5
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.4
Hot Handle Item#
KBH608PLH
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Pop Up Rod Item#
KBPR958
Faucet Holes
3
Hose Included
false
Pullout Spray
false
Pulldown Spray
false
Drain Included
Yes
Sidespray
false
Handles Included
true
Handle Style
Lever
Collection
Restoration
Faucet Centers
4
Cold Handle Item#
KBH608PLC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.