Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB5618PX

  • Zoro # G3937754


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5618PX
Zoro #
G3937754
UPC #
663370034206
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
3.5
Item Height (Inch)
4.81
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
false
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
Item Weight (lbs)
4.4
Pop Up Rod Item#
KBPR958
Theme
Traditional
Sidespray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Faucet Holes
3
Collection
Restoration
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Installation Type
Centerset
Drain Included
Yes
Pulldown Spray
false
Pullout Spray
false
Cold Handle Item#
KBH728PXC
Hot Handle Item#
KBH728PXH
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.