Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB608PL

  • Zoro # G3935164


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB608PL
Zoro #
G3935164
UPC #
663370006333
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.88
Max Deck Thickness
1.5
Item Height (Inch)
2.88
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Spout Flow Rate (GPM)
1.2
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handle Style
Lever
Hose Included
false
Faucet Centers
4
Drain Included
Yes
Cold Handle Item#
KBH608PLC
Item Weight (lbs)
3.67
Hot Handle Item#
KBH608PLH
Pullout Spray
false
Faucet Holes
3
Pulldown Spray
false
Installation Type
Centerset
Pop Up Rod Item#
KBPPR1008
Collection
Restoration
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.