Zoro Homepage

Restoration, 4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB5611PX

  • Zoro # G3925443


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5611PX
Zoro #
G3925443
UPC #
663370034176
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
3.5
Item Height (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Collection
Restoration
Hot Handle Item#
KBH721PXH
Item Weight (lbs)
4.4
Theme
Traditional
Handles Included
true
Handle Style
Cross
Sidespray
false
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Pop Up Rod Item#
KBPR951
Hose Included
false
Pullout Spray
false
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Cold Handle Item#
KBH721PXC
Pulldown Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.