Zoro Homepage

Restoration, 4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB601AL

  • Zoro # G3938567


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB601AL
Zoro #
G3938567
UPC #
663370005916
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Collection
Restoration
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Cold Handle Item#
KBH601ALC
Spout Flow Rate (GPM)
1.2
Hose Included
false
Theme
Traditional
Hot Handle Item#
KBH601ALH
Pulldown Spray
false
Item Weight (lbs)
4.03
Installation Type
Centerset
Handles Included
true
Drain Included
Yes
Pullout Spray
false
Handle Style
Lever
Faucet Centers
4
Pop Up Rod Item#
KBPPR1001
Sidespray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.