Restoration, 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB5612AL

  • Zoro # G3912615


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5612AL
Zoro #
G3912615
UPC #
663370033988
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Height (Inch)
4.81
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Sidespray
false
Faucet Centers
4
Handles Included
true
Pop Up Rod Item#
KBPR952
Shared H&C Cartridge Item#
KBRP101C
Collection
Restoration
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pulldown Spray
false
Theme
Traditional
Hose Included
false
Drain Included
Yes
Faucet Holes
3
Hot Handle Item#
KBH602ALH
Item Weight (lbs)
4.4
Installation Type
Centerset
Cold Handle Item#
KBH602ALC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.