Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB5612PX

  • Zoro # G5948723


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5612PX
Zoro #
G5948723
UPC #
663370034183
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Item Width (Inch)
3.5
Item Height (Inch)
4.81
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item Weight (lbs)
4.4
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Hose Included
false
Sidespray
false
Cold Handle Item#
KBH722PXC
Handles Included
true
Pulldown Spray
false
Pop Up Rod Item#
KBPR952
Theme
Traditional
Pullout Spray
false
Faucet Holes
3
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Installation Type
Centerset
Hot Handle Item#
KBH722PXH
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.