Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB602AL

  • Zoro # G3930438


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB602AL
Zoro #
G3930438
UPC #
663370011702
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Width (Inch)
4.5
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Pop Up Rod Item#
KBPPR1002
Hot Handle Item#
KBH602ALH
Theme
Traditional
Item Weight (lbs)
3.68
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Faucet Holes
3
Installation Type
Centerset
Sidespray
false
Collection
Restoration
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH602ALC
Drain Included
Yes
Pullout Spray
false
Hose Included
false
Handle Style
Lever

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.