Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB602PL

  • Zoro # G3923447


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB602PL
Zoro #
G3923447
UPC #
663370077128
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.5
Item Length (Inch)
6.88
Max Deck Thickness
1.5
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
Handles Included
true
Faucet Holes
3
Hose Included
false
Pulldown Spray
false
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Installation Type
Centerset
Handle Style
Lever
Collection
Restoration
Cold Handle Item#
KBH602PLC
Pop Up Rod Item#
KBPPR1002
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Item Weight (lbs)
3.67
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH602PLH
Faucet Centers
4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.