Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration 4-Piece Bathroom Hardware, Chrome

  • Mfr # BAK3963478C

  • Zoro # G3932696


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Collection
Restoration
Finish
Polished Chrome
Material
Brass
Prop 65 Label
true
Item Length (Inch)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK3963478C
Zoro #
G3932696
UPC #
663370290787
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
24
Product Diameter (Inch)
2.75
Item Width (Inch)
5.13
Item Height (Inch)
4.13

Details

Item
Restoration 4-Piece Bathroom Hardware, Chrome
Collection
Restoration
Finish
Polished Chrome
Material
Brass
Prop 65 Label
true
Low Lead Compliant
false
ADA Compliant
true
Installation Type
Wall Mount
UPC/CUPC Certified
false
Escutcheon Included
false
CEC Certified
false
DOE Certified
false
Theme
Traditional
Warranty
1
Item Weight (lbs)
5.01

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.