Zoro Homepage

Restoration 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB3758ALBS

  • Zoro # G3922187


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3758ALBS
Zoro #
G3922187
UPC #
663370020254
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
10.38

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pullout Spray
false
Theme
Traditional
Drain Included
No
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR8
Installation Type
Deck Mount
Faucet Centers
8
Hose Included
true
Pulldown Spray
false
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
7.33
Share H&C Handle Item#
KBH1608AL
Collection
Restoration
Shared H&C Cartridge Item#
KBRP101C
Sidespray
true
Faucet Holes
4
Handle Style
Lever
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.