Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration 8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB3571BLLS

  • Zoro # G3925714


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3571BLLS
Zoro #
G3925714
UPC #
663370062063
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
7.5
Item Length (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Hose Included
false
Handles Included
true
Theme
Traditional
Faucet Centers
8
Shared H&C Cartridge Item#
KBRP521C
Handle Style
Lever
Installation Type
Deck Mount
Drain Included
No
Pulldown Spray
false
Share H&C Handle Item#
KBH3401BL
Sidespray
false
Faucet Holes
1,3
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Collection
Vintage
Item Weight (lbs)
4.04

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage 8" Centerset Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.