Zoro Homepage

Restoration 8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB3751ALBS

  • Zoro # G3931418


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3751ALBS
Zoro #
G3931418
UPC #
663370020131
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
10.38
Item Length (Inch)
12.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Holes
4
Pullout Spray
false
Drain Included
No
Spray Diverter Item#
KSRP1271D
Share H&C Handle Item#
KBH1601AL
Sidespray
true
Installation Type
Deck Mount
Collection
Restoration
Hose Included
true
Kitchen Sprayer#
KBSPR1
Pulldown Spray
false
Faucet Centers
8
Handles Included
true
Item Weight (lbs)
7.33
Handle Style
Lever

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.