Zoro Homepage

Restoration 8" Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB3752ALBS

  • Zoro # G3918897


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3752ALBS
Zoro #
G3918897
UPC #
663370020179
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Width (Inch)
10.38

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Faucet Holes
4
Handle Style
Lever
Pulldown Spray
false
Spray Diverter Item#
KSRP1271D
Share H&C Handle Item#
KBH1602AL
Theme
Traditional
Hose Included
true
Item Weight (lbs)
7.33
Collection
Restoration
Kitchen Sprayer#
KBSPR2
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Sidespray
true
Drain Included
No
Handles Included
true
Installation Type
Deck Mount

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.