Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration Basin Tap Faucet, Oil Rubbed Bronze

  • Mfr # KS3205PL

  • Zoro # G3931865


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3205PL
Zoro #
G3931865
UPC #
663370118241
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Length (Inch)
4.06
Item Height (Inch)
1.75

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Cold Cartridge Item#
KSRPL3200CC
Installation Type
Single Hole
Item Weight (lbs)
2.54
Theme
Traditional
Drain Included
No
Collection
Restoration
Faucet Holes
2
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Hot Handle Item#
CCPL5CSH
Hot Cartridge Item#
KSRPL3200HC
Cold Handle Item#
CCPL5CSC
Body Material
Brass

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Restoration Basin Faucet With Porcelain Lever Handle and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.