Zoro Homepage

Restoration Basin Tap Faucet, Polished Chrome

  • Mfr # KS3201PL

  • Zoro # G3916343


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3201PL
Zoro #
G3916343
UPC #
663370117671
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.75
Item Width (Inch)
3.5
Item Length (Inch)
4.06
Max Deck Thickness
1.75
Height
1.75

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Cold Handle Item#
CCPL1CSC
Theme
Traditional
Hot Handle Item#
CCPL1CSH
Collection
Restoration
Item Weight (lbs)
2.54
Pullout Spray
false
Drain Included
No
Faucet Holes
2
Installation Type
Single Hole
Handle Style
Lever
Handles Included
true
Cold Cartridge Item#
KSRPL3200CC
Hot Cartridge Item#
KSRPL3200HC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Restoration Basin Faucet With Porcelain Lever Handel and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.