Zoro Homepage

Restoration Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB3758PLBS

  • Zoro # G3923124


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3758PLBS
Zoro #
G3923124
UPC #
663370020261
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
10.38

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Item Weight (lbs)
7.33
Kitchen Sprayer#
KBSPR8
Faucet Centers
8
Share H&C Handle Item#
KBH1608PL
Spray Diverter Item#
KSRP1271D
Pullout Spray
false
Handle Style
Lever
Drain Included
No
Faucet Holes
4
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Sidespray
true
Spout Flow Rate (GPM)
1.8
Collection
Restoration
Installation Type
Deck Mount
Theme
Traditional
Handles Included
true
Hose Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.