Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration Centerset Kitchen Faucet, Chrome

  • Mfr # KB3741AX

  • Zoro # G3937246


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3741AX
Zoro #
G3937246
UPC #
663370019159
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Length (Inch)
12.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Sidespray
false
Item Weight (lbs)
6.98
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Pulldown Spray
false
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Holes
3
Collection
Restoration
Cold Handle Item#
KBH1601AXC
Installation Type
Deck Mount
Handle Style
Cross
Handles Included
true
Drain Included
No
Hot Handle Item#
KBH1601AXH

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.