Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3745AL

  • Zoro # G3931208


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3745AL
Zoro #
G3931208
UPC #
663370019135
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Height (Inch)
2.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Item Weight (lbs)
6.98
Handles Included
true
Share H&C Handle Item#
KBH1605AL
Spray Diverter Item#
KSRP1271D
Faucet Holes
3
Installation Type
Deck Mount
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Collection
Restoration
Drain Included
No
Theme
Traditional
Pullout Spray
false
Sidespray
false
Hose Included
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.