Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3745AX

  • Zoro # G3919292


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3745AX
Zoro #
G3919292
UPC #
663370019173
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10.38
Max Deck Thickness
1.25
Item Length (Inch)
12.25
Item Height (Inch)
2.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Hose Included
false
Installation Type
Deck Mount
Sidespray
false
Pulldown Spray
false
Hot Handle Item#
KBH1605AXH
Handles Included
true
Theme
Traditional
Handle Style
Cross
Faucet Holes
3
Collection
Restoration
Item Weight (lbs)
6.98
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH1605AXC
Drain Included
No

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.