Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3745PL

  • Zoro # G3916727


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3745PL
Zoro #
G3916727
UPC #
663370019210
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
10.38
Item Length (Inch)
12.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Centers
8
Collection
Restoration
Handles Included
true
Pullout Spray
false
Share H&C Handle Item#
KBH1605PL
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Faucet Holes
3
Pulldown Spray
false
Sidespray
false
Hose Included
false
Spray Diverter Item#
KSRP1271D
Installation Type
Deck Mount
Theme
Traditional
Drain Included
No
Item Weight (lbs)
6.98

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.