Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3755PLBS

  • Zoro # G3921593


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3755PLBS
Zoro #
G3921593
UPC #
663370020223
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Height (Inch)
2.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Collection
Restoration
Share H&C Handle Item#
KBH1605PL
Drain Included
No
Kitchen Sprayer#
KBSPR5
Item Weight (lbs)
7.33
Installation Type
Deck Mount
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Sidespray
true
Faucet Centers
8
Handles Included
true
Theme
Traditional
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Hose Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.