Restoration Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3755PXBS

  • Zoro # G3941683


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3755PXBS
Zoro #
G3941683
UPC #
663370020247
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
12.25
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
10.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Centers
8
Pulldown Spray
false
Pullout Spray
false
Hot Handle Item#
KBH1605PXH
Hose Included
true
Sidespray
true
Kitchen Sprayer#
KBSPR5
Collection
Restoration
Handles Included
true
Handle Style
Cross
Spray Diverter Item#
KSRP1271D
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH1605PXC
Installation Type
Deck Mount
Item Weight (lbs)
6.98

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.