Zoro Homepage

Restoration Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB3742AX

  • Zoro # G3918906


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3742AX
Zoro #
G3918906
UPC #
663370019166
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
12.25
Item Width (Inch)
10.38

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pulldown Spray
false
Sidespray
false
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Installation Type
Deck Mount
Collection
Restoration
Hose Included
false
Faucet Centers
8
Faucet Holes
3
Hot Handle Item#
KBH1602AXH
Drain Included
No
Item Weight (lbs)
6.98
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH1602AXC
Handle Style
Cross

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.