Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, Handshower, Brushed Nickel

  • Mfr # K103A8

  • Zoro # G3918976


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Features
Easy To Install
Flow Rate
1.8 gpm
ADA Compliant
false
Height
8-5/16"
Width
2-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K103A8
Zoro #
G3918976
UPC #
663370084348
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-5/16"
Width
2-3/16"
Depth
2-1/16"
Face Dia.
2-3/16"
Item Width (Inch)
2.19
Item Length (Inch)
8.31
Item Height (Inch)
2.06

Details

Item
Hand Shower Head
Features
Easy To Install
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2" IPS
Number of Handles
0
Material
Brass
UPC/CUPC Certified
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Handshower Included
Yes
Prop 65 Label
true
Collection
Restoration
Showerhead Included
No
Hose Included
false
Pullout Spray
false
Drain Included
No
Spout Flow Rate (GPM)
0
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handles Included
false
Item Weight (lbs)
1.03
DOE Certified
true
CEC Certified
true

Description

Relax and enjoy the soothing nature of the Restoration Hand Shower Head. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.