Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, Handshower, Polished Chrome

  • Mfr # K103A1

  • Zoro # G3910716


product price: $57.15
/ea

Key Features

Features
Easy To Install
Flow Rate
1.8 gpm
ADA Compliant
false
Height
8-5/16"
Width
2-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K103A1
Zoro #
G3910716
UPC #
663370084317
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-5/16"
Width
2-3/16"
Depth
2-1/16"
Face Dia.
2-3/16"
Item Length (Inch)
8.31
Item Width (Inch)
2.19
Item Height (Inch)
2.06

Details

Item
Hand Shower Head
Features
Easy To Install
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" IPS
Material
Brass
Number of Handles
0
DOE Certified
true
Prop 65 Label
true
Showerhead Included
No
Handshower Included
Yes
Pullout Spray
false
Collection
Restoration
Hose Included
false
UPC/CUPC Certified
false
Drain Included
No
Sidespray
false
Low Lead Compliant
false
CEC Certified
true
Handles Included
false
Item Weight (lbs)
1.03
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Showerhead Flow Rate (GPM)
0

Description

Relax and enjoy the soothing nature of the Restoration Hand Shower Head. Its striking design and premium polished chrome finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.