Restoration Reverse Osmosis System Filtration Water Air Gap Faucet, Blk

  • Mfr # KSAG3190AL

  • Zoro # G3084377


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Height
10.94
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSAG3190AL
Zoro #
G3084377
UPC #
663370572357
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.94
Width
4.75
Max Deck Thickness
2
Item Width (Inch)
4.75
Item Length (Inch)
2
Item Height (Inch)
10.94

Details

Finish
Matte Black
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Water Filtration Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-5/8" spout clearance, 4-3/4" spout reach, 10-15/16" spout height, 1/4" Tubing for Reverse Osmosis System, 2.11 GPM/7.9 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.25
Faucet Holes
1
Sidespray
false
Pulldown Spray
false
Item Weight (lbs)
1.25
Handles Included
true
Faucet Centers
0
Hose Included
true
Drain Included
No
Spout Flow Rate (GPM)
1
Theme
Traditional
Shared H&C Cartridge Item#
KSAGRP3191C
Handle Style
Lever
Share H&C Handle Item#
KSAGH3190AL
Collection
Restoration
Pullout Spray
false
Installation Type
Single Hole

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Complete with air gap technology, contaminated water waste will be prevented from backing up into the system. Use with an under the counter filtration system that is compatible for use with reverse osmosis air gap water filtration faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.