Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration Robe Hook, Polished Brass

  • Mfr # BAK3967PB

  • Zoro # G3929336


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Collection
Restoration
Finish
Polished Brass
Material
Brass
Theme
Traditional
Item Length (Inch)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK3967PB
Zoro #
G3929336
UPC #
663370290862
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
3.5
Item Height (Inch)
2.75
Item Width (Inch)
2.75
Product Diameter (Inch)
2.75

Details

Item
Restoration Robe Hook, Polished Brass
Collection
Restoration
Finish
Polished Brass
Material
Brass
Theme
Traditional
UPC/CUPC Certified
false
CEC Certified
false
Item Weight (lbs)
0.73
Prop 65 Label
true
ADA Compliant
true
DOE Certified
false
Low Lead Compliant
false
Installation Type
Wall Mount
Escutcheon Included
false
Warranty
1

Description

The Restoration Robe Hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium polished brass finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.