Restoration Toothbrush W/ Tumbler Holders, Brushed Nickel

  • Mfr # BA3966SN

  • Zoro # G3911084


product price:  $40.79
/ea

Key Features

Collection
Restoration
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Low Lead Compliant
false
Product Diameter (Inch)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA3966SN
Zoro #
G3911084
UPC #
663370018220
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.75
Item Width (Inch)
4.75
Item Height (Inch)
2.75
Item Length (Inch)
5.25

Details

Item
Restoration Toothbrush W/ Tumbler Holders, Brushed Nickel
Collection
Restoration
Finish
Brushed Nickel
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Low Lead Compliant
false
DOE Certified
false
Escutcheon Included
false
Prop 65 Label
true
CEC Certified
false
ADA Compliant
true
Warranty
1
Installation Type
Wall Mount
Item Weight (lbs)
1.15
Theme
Traditional
UPC/CUPC Certified
false

Description

Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other brushed nickel bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.