Restoration Toothbrush W/ Tumbler Holders, Polished Brass

  • Mfr # BA3966PB

  • Zoro # G3912387


product price:  $46.49
/ea

Key Features

Collection
Restoration
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Prop 65 Label
true
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA3966PB
Zoro #
G3912387
UPC #
663370018206
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.75
Item Height (Inch)
2.75
Item Width (Inch)
4.75
Item Length (Inch)
5.25

Details

Item
Restoration Toothbrush W/ Tumbler Holders, Polished Brass
Collection
Restoration
Finish
Polished Brass
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
1.15
Escutcheon Included
false
CEC Certified
false
ADA Compliant
true
Theme
Traditional
UPC/CUPC Certified
false
Installation Type
Wall Mount
Warranty
1
DOE Certified
false

Description

Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other polished brass bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.