Reverse Osmosis System Filtration Water Air Gap Faucet, Brass

  • Mfr # KSAG3193AL

  • Zoro # G3083984


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Height
10.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSAG3193AL
Zoro #
G3083984
UPC #
663370576430
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.94
Width
4.75
Max Deck Thickness
2
Item Length (Inch)
2
Item Height (Inch)
10.94
Item Width (Inch)
4.75

Details

Finish
Antique Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Water Filtration Faucet
Material
Brass;Zinc Alloy
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-5/8" spout clearance, 4-3/4" spout reach, 10-15/16" spout height, 1/4" Tubing for Reverse Osmosis System, 2.11 GPM/7.9 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
1.25
Shared H&C Cartridge Item#
KSAGRP3191C
Collection
Restoration
Pulldown Spray
false
Handle Style
Lever
Sidespray
false
Hose Included
true
Theme
Traditional
Pullout Spray
false
Handles Included
true
Drain Included
No
Share H&C Handle Item#
KSAGH3193AL
Spout Flow Rate (GPM)
1
Faucet Holes
1
Installation Type
Single Hole
Item Weight (lbs)
1.25
Faucet Centers
0

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Complete with air gap technology, contaminated water waste will be prevented from backing up into the system. Use with an under the counter filtration system that is compatible for use with reverse osmosis air gap water filtration faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.