Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid 30" Freestanding Supply Line W/out, Handle, Chrome

  • Mfr # CC451*30

  • Zoro # G3746557


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
UPC/CUPC Certified
false
ADA Compliant
true
Prop 65 Label
true
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC451*30
Zoro #
G3746557
UPC #
663370291845
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
22.81
Item Width (Inch)
13.75
Item Height (Inch)
8.75

Details

Material
Brass
Finish
Polished Chrome
Item
Bath Supply Line
UPC/CUPC Certified
false
ADA Compliant
true
Prop 65 Label
true
Low Lead Compliant
false
Collection
Vintage
DOE Certified
false
CEC Certified
false
Share H&C Handle Item#
No Handle
Theme
Traditional
Item Weight (lbs)
9.7
Warranty
1

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.