Zoro Homepage

Rigid Freestand Supplies W/ Stops, Chrome

  • Mfr # CC451PL

  • Zoro # G3747993


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Porcelain
CEC Certified
false
Share H&C Handle Item#
CCCL1CS
Low Lead Compliant
false
Item Length (Inch)
22.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC451PL
Zoro #
G3747993
UPC #
663370080746
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
22.81
Item Width (Inch)
8.75
Item Height (Inch)
13.75

Details

Material
Brass;Porcelain
Finish
Polished Chrome
Item
Bath Supply Line
CEC Certified
false
Share H&C Handle Item#
CCCL1CS
Low Lead Compliant
false
Theme
Traditional
Collection
Vintage
UPC/CUPC Certified
false
Prop 65 Label
true
Item Weight (lbs)
7.75
Warranty
1
DOE Certified
false
ADA Compliant
false

Description

This freestanding water supplies with stop comes in pairs and includes adjustable height wall braces. They are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.