
Robe Hook, Brushed Brass
Mfr # BA4817BB
Zoro # G507966097
product price: $53.99
/eaKey Features
Material
Brass
Hook Height
3.06
Hook Type
Robe Hooks
Hook Base Width
3.75
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA4817BB
Zoro #
G507966097
UPC #
196507152172
Country of Origin
Taiwan, Province of China
Dimensions
Hook Height
3.06
Hook Base Width
3.75
Overall Length
2.06
Details
Material
Brass
Hook Type
Robe Hooks
Mounting
Wall Mount
Finish
Brushed Brass
Weight
0.74
Includes
Robe Hook; Mounting Hardware
Description
The Metropolitan robe hook helps to declutter your bathroom by providing additional storage space Intended to add sophistication to your modern bathroom, the premium finish will last for years to come
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.