Zoro Homepage

Robe Hook, Matte Black

  • Mfr # BA3967MB

  • Zoro # G407966159


product price: $59.55
/ea

Key Features

Material
Brass
Hook Height
3.13
Hook Type
Robe Hooks
Hook Base Width
3.44
Mounting
Drill and Screw Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA3967MB
Zoro #
G407966159
UPC #
196507152189
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
3.13
Hook Base Width
3.44
Overall Length
2.06

Details

Material
Brass
Hook Type
Robe Hooks
Mounting
Drill and Screw Mount
Finish
Matte Black
Weight
0.64
Includes
Robe Hook; Mounting Hardware

Description

The Restoration robe hook helps to declutter your bathroom by providing additional storage space Intended to add sophistication to your bathroom, the premium finish will last for years to come

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.