Robe Hook, Polished Chrome
- Mfr # BA327C
- Zoro # G723928183
product price:Â
$
54.95
/ea
Key Features
Width
3 3/8 in
Color
Antique Copper
Material
Brass
Length
3-3/8 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA327C
- Zoro #
- G723928183
- UPC #
- 196507418681
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 3/8 in
- Length
- 3-3/8 in
Details
- Item
- Kitchen Sink Drains
- Color
- Antique Copper
- Material
- Brass
- Finish
- Polished Chrome
Description
Transform your bathroom experience with the Serano Collection robe hook by Kingston Brass. Featuring traditional linear patterns, this hook adds a touch of regal elegance to your decor. Its versatile design allows for installation in various locations-whether by the vanity to hold a small towel, outside the bathtub for a bathrobe or towel, or inside the shower for a washcloth. This robe hook is the perfect functional and stylish addition to your bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.