Roman Tub Faucet, 5, Deck Mount, Polished Chrome

  • Mfr # KS33515AX

  • Zoro # G0857518


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33515AX
Zoro #
G0857518
UPC #
663370051074
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8"
Depth
Lever: 2-7/8"
Item Width (Inch)
8
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Material
Brass
Number of Handles
3
Handle Material
Metal
Handle Style
Cross
Handshower Included
Yes
UPC/CUPC Certified
false
Prop 65 Label
true
DOE Certified
true
Faucet Holes
5
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
CEC Certified
true
Spout Flow Rate (GPM)
7
Drain Included
No
Sidespray
false
Hose Included
false
Pullout Spray
false
Theme
Traditional
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Low Lead Compliant
false
Handles Included
true

Description

KS33515AX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.