Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS7023BAL
  • Zoro # G3090677
product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7023BAL
Zoro #
G3090677
UPC #
663370528705
Country of Origin
Taiwan, Province of China
Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Color
Antique Brass
Handle Material
Metal
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Finish
Antique Brass
Weight
7.95
Faucet Holes
3
DOE Certified
false
Showerhead Included
No
Sidespray
false
Collection
Heirloom
Handshower Included
No
Item Weight (lbs)
7.95
CEC Certified
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Pulldown Spray
false
Faucet Centers
8-1/16
Drain Included
No
Handle Style
Lever
Handles Included
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Prop 65 Label
true
Theme
Traditional
Spout Flow Rate (GPM)
7

Dimensions

Height
4.75
Width
10.44
Length
13
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Heirloom 2-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & reviews