Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS7023BL

  • Zoro # G3093635


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7023BL
Zoro #
G3093635
UPC #
663370528712
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
10.5
Length
13
Item Length (Inch)
13
Item Width (Inch)
10.5
Item Height (Inch)
4.75

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Antique Brass
Handle Material
Metal
Material
Brass
Color
Antique Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
8.45
Drain Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Hose Included
false
Faucet Centers
8-1/16
Showerhead Included
No
Collection
English Country
DOE Certified
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
8.45
Pulldown Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
false

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The English Country Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.